Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160E12H

  • Mfr # 160E12H

  • Zoro # G2444991


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Pitch
2
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
5.807
Sprocket Hub Type
QD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160E12H
Zoro #
G2444991
UPC #
697950042824
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
5.807
Length through Bore (In.)
1.62
Outside Dia. (In.)
8.664
Pitch Dia.
7.7274
Storage Length
8.664
Roller Width
1
Tooth Thickness
1.156
Storage Height
1.62
Caliper Diameter
6.7024
Storage Width
8.664
Chain Roller Dia.
1.025

Details

Pitch
2
Sprocket Hub Type
QD
Bore Type
Bushed
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Number of Teeth
12
Material
Steel
Weight
11.688
Hub Projection (In.)
0.468
Bushing Code
E
Chain Number
160
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.