Zoro Homepage

Spk Roller Qd Saber, 160E13H

  • Mfr # 160E13H

  • Zoro # G3315196


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Setscrew Location
(3) at 120 degrees
Length through Bore (In.)
1.625
Bore Type
Bushed
Weight
14.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160E13H
Zoro #
G3315196
UPC #
697950042831
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Length through Bore (In.)
1.625
Outside Dia. (In.)
9.314
Hub Dia. (In.)
6.125
Pitch Dia.
8.3572
Set Screw Size
1/2-13 NC
Chain Roller Dia.
1.025
Storage Width
9.314
Roller Width
1
Tooth Thickness
1.156
Caliper Diameter
7.2713
Storage Height
1.625
Storage Length
9.314

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.