Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160E14H

  • Mfr # 160E14H

  • Zoro # G3302018


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Pitch
2
Weight
17.45
Set Screw Size
1/2-13 NC
Sprocket Hub Type
QD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160E14H
Zoro #
G3302018
UPC #
697950042848
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
9.963
Hub Dia. (In.)
6.125
Length through Bore (In.)
1.625
Pitch Dia.
8.9879
Tooth Thickness
1.156
Chain Roller Dia.
1.025
Storage Length
9.963
Storage Width
9.963
Caliper Diameter
7.9629
Storage Height
1.625
Roller Width
1

Details

Pitch
2
Weight
17.45
Sprocket Hub Type
QD
Number of Teeth
14
Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Material
Steel
Chain Number
160
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
E
Hub Projection (In.)
0.469

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.