Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160F15H

  • Mfr # 160F15H

  • Zoro # G3310162


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Number of Teeth
15
Set Screw Size
9/16-12 NC
Pitch Dia.
9.6195
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F15H
Zoro #
G3310162
UPC #
697950042855
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Set Screw Size
9/16-12 NC
Pitch Dia.
9.6195
Length through Bore (In.)
2.5
Hub Dia. (In.)
7
Outside Dia. (In.)
10.609
Tooth Thickness
1.156
Storage Height
2.5
Roller Width
1
Storage Length
10.609
Chain Roller Dia.
1.025
Caliper Diameter
8.5418
Storage Width
10.609

Details

Number of Teeth
15
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Weight
24.935
Pitch
2
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
160
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
F
Hub Projection (In.)
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.