Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160F18H

  • Mfr # 160F18H

  • Zoro # G2450558


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Bore Type
Bushed
Number of Teeth
18
Pitch Dia.
11.5175
Sprocket Hub Type
QD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F18H
Zoro #
G2450558
UPC #
697950042886
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
11.5175
Hub Dia. (In.)
7
Outside Dia. (In.)
12.543
Set Screw Size
9/16-12 NC
Length through Bore (In.)
2.5
Storage Length
12.543
Storage Height
2.5
Roller Width
1
Storage Width
12.543
Caliper Diameter
10.4925
Tooth Thickness
1.156
Chain Roller Dia.
1.025

Details

Bore Type
Bushed
Number of Teeth
18
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Material
Steel
Pitch
2
Type
Standard Roller Chain
Weight
34.886
Chain Number
160
Hub Projection (In.)
1.375
Surface Treatment
Protective Coating
Bushing Code
F
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.