Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160F19H

  • Mfr # 160F19H

  • Zoro # G2450573


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Length through Bore (In.)
2.5
Number of Teeth
19
Hub Dia. (In.)
7
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F19H
Zoro #
G2450573
UPC #
697950042893
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Length through Bore (In.)
2.5
Hub Dia. (In.)
7
Set Screw Size
9/16-12 NC
Pitch Dia.
12.1511
Outside Dia. (In.)
13.185
Storage Width
13.185
Caliper Diameter
11.0846
Chain Roller Dia.
1.025
Tooth Thickness
1.156
Roller Width
1
Storage Height
2.5
Storage Length
13.185

Details

Number of Teeth
19
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Bore Type
Bushed
Pitch
2
Material
Steel
Weight
38.216
Hardened Teeth
Yes
Bushing Code
F
Number of Rows
1
Hub Projection (In.)
1.375
Chain Number
160
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.