Zoro Homepage

Spk Roller Qd Saber, 160F24H

  • Mfr # 160F24H

  • Zoro # G2453994


product price: $1,679.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Outside Dia.
1.156
Bore Type
Bushed
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F24H
Zoro #
G2453994
UPC #
697950042947
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
15.3226
Set Screw Size
9/16-12 NC
Outside Dia. (In.)
16.392
Hub Dia. (In.)
7
Length through Bore (In.)
2.5
Storage Height
2.5
Storage Width
16.392
Storage Length
16.392
Chain Roller Dia.
1.025
Caliper Diameter
14.2976
Tooth Thickness
1.156
Roller Width
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.