Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160F25H

  • Mfr # 160F25H

  • Zoro # G2452384


product price: $1,717.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Outside Dia.
1.156
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F25H
Zoro #
G2452384
UPC #
697950042954
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
15.9575
Set Screw Size
9/16-12 NC
Hub Dia. (In.)
7
Length through Bore (In.)
2.5
Outside Dia. (In.)
17.032
Caliper Diameter
14.901
Storage Length
17.032
Tooth Thickness
1.156
Roller Width
1
Storage Width
17.032
Chain Roller Dia.
1.025
Storage Height
2.5

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
160
Hub Projection (In.)
1.375
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Pitch
2
Type
Standard Roller Chain
Weight
65.336
Bushing Code
F
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.