Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160J28H

  • Mfr # 160J28H

  • Zoro # G2450451


product price: $1,793.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Outside Dia.
1.156
Material
Steel
Type
Standard Roller Chain
Number of Teeth
28
Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160J28H
Zoro #
G2450451
UPC #
697950042978
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Length through Bore (In.)
3.19
Hub Dia. (In.)
7.75
Set Screw Size
5/8-11 UNC
Outside Dia. (In.)
18.95
Pitch Dia.
17.8628
Chain Roller Dia.
1.025
Storage Height
3.19
Storage Length
18.95
Caliper Diameter
16.8378
Roller Width
1
Tooth Thickness
1.156
Storage Width
18.95

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
28
Pitch
2
Setscrew Location
(3) at 120 degrees
Bore Type
Bushed
Sprocket Hub Type
QD
Weight
80.813
Surface Treatment
Protective Coating
Bushing Code
J
Chain Number
160
Number of Rows
1
Hub Projection (In.)
2.063
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.