Zoro Homepage

Spk Roller Qd Saber, 160J30H

  • Mfr # 160J30H

  • Zoro # G3339757


product price: $2,020.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Outside Dia.
1.156
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160J30H
Zoro #
G3339757
UPC #
697950042985
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
19.1335
Set Screw Size
5/8-11 UNC
Hub Dia. (In.)
7.75
Outside Dia. (In.)
20.229
Length through Bore (In.)
3.165
Tooth Thickness
1.156
Storage Length
20.229
Storage Height
3.165
Caliper Diameter
18.1085
Chain Roller Dia.
1.025
Roller Width
1
Storage Width
20.229

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.