Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 50SDS30H

  • Mfr # 50SDS30H

  • Zoro # G2449532


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Bore Type
Bushed
Hub Dia. (In.)
3.25
Number of Teeth
30
Pitch Dia.
5.9792
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS30H
Zoro #
G2449532
UPC #
697950041902
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Hub Dia. (In.)
3.25
Pitch Dia.
5.9792
Set Screw Size
1/4-20 UNC
Outside Dia. (In.)
6.321
Length through Bore (In.)
0.75
Storage Height
0.75
Caliper Diameter
5.5792
Storage Width
6.321
Chain Roller Dia.
0.4
Tooth Thickness
0.343
Roller Width
0.375
Storage Length
6.321

Details

Bore Type
Bushed
Number of Teeth
30
Sprocket Hub Type
QD
Material
Steel
Pitch
0.625
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Weight
2.6
Hardened Teeth
Yes
Bushing Code
SDS
Hub Projection (In.)
0.40625
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.