Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 60SDS24H

  • Mfr # 60SDS24H

  • Zoro # G3366722


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Outside Dia.
0.459
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SDS24H
Zoro #
G3366722
UPC #
697950042046
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
5.746
Set Screw Size
1/4-20 UNC
Hub Dia. (In.)
3.25
Outside Dia. (In.)
6.147
Length through Bore (In.)
0.75
Roller Width
0.5
Tooth Thickness
0.459
Storage Height
0.75
Storage Width
6.147
Caliper Diameter
5.277
Chain Roller Dia.
0.469
Storage Length
6.147

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
60
Hub Projection (In.)
0.3125
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Weight
2.8
Type
Standard Roller Chain
Pitch
0.75
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
SDS
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.