Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 60SDS25H

  • Mfr # 60SDS25H

  • Zoro # G3362321


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Length through Bore (In.)
0.75
Setscrew Location
(3) at 120 degrees
Weight
3
Pitch Dia.
5.984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SDS25H
Zoro #
G3362321
UPC #
697950042053
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Length through Bore (In.)
0.75
Pitch Dia.
5.984
Hub Dia. (In.)
3.25
Set Screw Size
1/4-20 UNC
Outside Dia. (In.)
6.387
Roller Width
0.5
Tooth Thickness
0.459
Storage Width
6.387
Storage Height
0.75
Caliper Diameter
5.5032
Storage Length
6.387
Chain Roller Dia.
0.469

Details

Setscrew Location
(3) at 120 degrees
Weight
3
Sprocket Hub Type
QD
Pitch
0.75
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
25
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60
Bushing Code
SDS
Hardened Teeth
Yes
Hub Projection (In.)
0.313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.