Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 60SK26H

  • Mfr # 60SK26H

  • Zoro # G3365401


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Outside Dia.
0.459
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK26H
Zoro #
G3365401
UPC #
697950042060
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
6.2222
Set Screw Size
5/16-18 UNC
Outside Dia. (In.)
6.627
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Roller Width
0.5
Storage Length
6.627
Storage Width
6.627
Caliper Diameter
5.7532
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Storage Height
1.25

Details

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Chain Number
60
Hub Projection (In.)
0.8125
Setscrew Location
(3) at 120 degrees
Weight
4
Sprocket Hub Type
QD
Type
Standard Roller Chain
Pitch
0.75
Bushing Code
SK
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.