Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 60SK27H

  • Mfr # 60SK27H

  • Zoro # G3375962


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Pitch Dia.
6.4603
Bore Type
Bushed
Length through Bore (In.)
1.25
Pitch
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK27H
Zoro #
G3375962
UPC #
697950042077
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
6.4603
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Set Screw Size
5/16-18 UNC
Outside Dia. (In.)
6.867
Roller Width
0.5
Storage Width
6.867
Caliper Diameter
5.9804
Storage Length
6.867
Tooth Thickness
0.459
Storage Height
1.25
Chain Roller Dia.
0.469

Details

Bore Type
Bushed
Pitch
0.75
Number of Teeth
27
Setscrew Location
(3) at 120 degrees
Material
Steel
Weight
4.39
Sprocket Hub Type
QD
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Hub Projection (In.)
0.813
Chain Number
60
Bushing Code
SK
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.