Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF20H

  • Mfr # 80SF20H

  • Zoro # G3364966


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Outside Dia.
0.575
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF20H
Zoro #
G3364966
UPC #
697950042190
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
6.3925
Set Screw Size
3/8-16 UNC
Outside Dia. (In.)
6.914
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.75
Chain Roller Dia.
0.625
Storage Width
6.914
Tooth Thickness
0.575
Roller Width
0.625
Storage Height
1.25
Caliper Diameter
5.7675
Storage Length
6.914

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
80
Hub Projection (In.)
0.6875
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Pitch
1
Weight
5.2
Sprocket Hub Type
QD
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
SF
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.