Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF21H

  • Mfr # 80SF21H

  • Zoro # G3367757


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Outside Dia.
0.575
Bore Type
Bushed
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF21H
Zoro #
G3367757
UPC #
697950042206
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
6.7095
Set Screw Size
3/8-16 UNC
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.75
Outside Dia. (In.)
7.235
Tooth Thickness
0.575
Caliper Diameter
6.0657
Storage Width
7.235
Storage Height
1.25
Chain Roller Dia.
0.625
Storage Length
7.235
Roller Width
0.625

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
80
Hub Projection (In.)
0.688
Pitch
1
Weight
5.76
Type
Standard Roller Chain
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.