Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF22H

  • Mfr # 80SF22H

  • Zoro # G3342776


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Length through Bore (In.)
1.25
Sprocket Hub Type
QD
Number of Teeth
22
Outside Dia. (In.)
7.555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF22H
Zoro #
G3342776
UPC #
697950042213
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.555
Pitch Dia.
7.0267
Hub Dia. (In.)
4.75
Set Screw Size
3/8-16 UNC
Chain Roller Dia.
0.625
Caliper Diameter
6.4017
Storage Length
7.555
Tooth Thickness
0.575
Storage Width
7.555
Roller Width
0.625
Storage Height
1.25

Details

Sprocket Hub Type
QD
Number of Teeth
22
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Weight
6.4
Material
Steel
Bore Type
Bushed
Pitch
1
Bushing Code
SF
Number of Rows
1
Hub Projection (In.)
0.688
Surface Treatment
Protective Coating
Chain Number
80
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.