Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF23H

  • Mfr # 80SF23H

  • Zoro # G3295998


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Bore Type
Bushed
Pitch Dia.
7.3439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF23H
Zoro #
G3295998
UPC #
697950042220
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
7.3439
Set Screw Size
3/8-16 UNC
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.75
Outside Dia. (In.)
7.876
Roller Width
0.625
Tooth Thickness
0.575
Storage Height
1.25
Caliper Diameter
6.7018
Storage Length
7.876
Chain Roller Dia.
0.625
Storage Width
7.876

Details

Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Bore Type
Bushed
Material
Steel
Weight
6.8
Type
Standard Roller Chain
Number of Teeth
23
Pitch
1
Hub Projection (In.)
0.688
Number of Rows
1
Bushing Code
SF
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.