Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF25H

  • Mfr # 80SF25H

  • Zoro # G2440870


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Pitch
1
Bore Type
Bushed
Material
Steel
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF25H
Zoro #
G2440870
UPC #
697950042244
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Hub Dia. (In.)
4.75
Set Screw Size
3/8-16 UNC
Pitch Dia.
7.9787
Outside Dia. (In.)
8.516
Length through Bore (In.)
1.25
Storage Length
8.516
Storage Width
8.516
Chain Roller Dia.
0.625
Tooth Thickness
0.575
Caliper Diameter
7.338
Roller Width
0.625
Storage Height
1.25

Details

Pitch
1
Bore Type
Bushed
Material
Steel
Setscrew Location
(3) at 120 degrees
Number of Teeth
25
Sprocket Hub Type
QD
Type
Standard Roller Chain
Weight
8
Hardened Teeth
Yes
Hub Projection (In.)
0.688
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.