Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF28H

  • Mfr # 80SF28H

  • Zoro # G3297538


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Material
Steel
Weight
9.8
Number of Teeth
28
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF28H
Zoro #
G3297538
UPC #
697950042275
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
8.9314
Set Screw Size
3/8-16 UNC
Outside Dia. (In.)
9.475
Hub Dia. (In.)
4.75
Length through Bore (In.)
1.25
Caliper Diameter
8.3064
Storage Width
9.475
Roller Width
0.625
Tooth Thickness
0.575
Storage Height
1.25
Chain Roller Dia.
0.625
Storage Length
9.475

Details

Material
Steel
Weight
9.8
Number of Teeth
28
Bore Type
Bushed
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Pitch
1
Chain Number
80
Bushing Code
SF
Number of Rows
1
Hardened Teeth
Yes
Hub Projection (In.)
0.688
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.