Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF30H

  • Mfr # 80SF30H

  • Zoro # G3295176


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Type
Standard Roller Chain
Set Screw Size
3/8-16 UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF30H
Zoro #
G3295176
UPC #
697950042282
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Set Screw Size
3/8-16 UNC
Hub Dia. (In.)
4.75
Outside Dia. (In.)
10.114
Length through Bore (In.)
1.25
Pitch Dia.
9.5668
Storage Width
10.114
Storage Length
10.114
Caliper Diameter
8.9418
Chain Roller Dia.
0.625
Storage Height
1.25
Roller Width
0.625
Tooth Thickness
0.575

Details

Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Type
Standard Roller Chain
Number of Teeth
30
Pitch
1
Material
Steel
Weight
11.4
Bore Type
Bushed
Bushing Code
SF
Surface Treatment
Protective Coating
Hub Projection (In.)
0.688
Number of Rows
1
Chain Number
80
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.