Zoro Homepage

Spk Roller Qd Saber, 80SK18H

  • Mfr # 80SK18H

  • Zoro # G3304906


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Pitch
1
Number of Teeth
18
Setscrew Location
(3) at 120 degrees
Hub Dia. (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK18H
Zoro #
G3304906
UPC #
697950042176
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Set Screw Size
5/16-18 UNC
Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Caliper Diameter
5.1338
Chain Roller Dia.
0.625
Storage Length
6.271
Roller Width
0.625
Tooth Thickness
0.575
Storage Width
6.271
Storage Height
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.