Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SK19H

  • Mfr # 80SK19H

  • Zoro # G3308771


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Pitch Dia.
6.0755
Set Screw Size
5/16-18 UNC
Weight
4.38
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK19H
Zoro #
G3308771
UPC #
697950042183
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
6.0755
Set Screw Size
5/16-18 UNC
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.593
Roller Width
0.625
Storage Width
6.593
Chain Roller Dia.
0.625
Storage Height
1.25
Storage Length
6.593
Tooth Thickness
0.575
Caliper Diameter
5.4297

Details

Weight
4.38
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Number of Teeth
19
Bore Type
Bushed
Material
Steel
Pitch
1
Type
Standard Roller Chain
Hub Projection (In.)
0.688
Chain Number
80
Bushing Code
SK
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.