Zoro Homepage

Spk Roller Triple B, E100B13

  • Mfr # E100B13

  • Zoro # G2460531


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
4.25
Number of Teeth
13
Bore Type
Reboreable
Type
Standard Roller Chain
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100B13
Zoro #
G2460531
UPC #
697950024226
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.25
Pitch Dia.
5.2232
Outside Dia. (In.)
5.821
Storage Height
4.25
Storage Width
5.821
Storage Length
5.821
Caliper Diameter
4.4351

Details

Number of Teeth
13
Bore Type
Reboreable
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.5
Material
Steel
Weight
16.96
Chain Number
100
Number of Rows
3
Min. Bore
1.125
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.