Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E100B18

  • Mfr # E100B18

  • Zoro # G3330989


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Outside Dia. (In.)
7.839
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E100B18
Zoro #
G3330989
UPC #
697950024271
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.839
Length through Bore (In.)
4.75
Pitch Dia.
7.1985
Storage Length
7.839
Caliper Diameter
6.4485
Storage Width
7.839
Storage Height
4.75

Details

Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Material
Steel
Number of Teeth
18
Type
Standard Roller Chain
Weight
38.63
Chain Number
100
Min. Bore
1.25
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.