Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E100B19

  • Mfr # E100B19

  • Zoro # G2458888


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
7.5944
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100B19
Zoro #
G2458888
UPC #
697950024288
Country of Origin
United States

Dimensions

Pitch Dia.
7.5944
Outside Dia. (In.)
8.241
Length through Bore (In.)
4.75
Storage Length
8.241
Caliper Diameter
6.8185
Storage Height
4.75
Storage Width
8.241

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
3.75
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
42.93
Hardened Teeth
No
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.