Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E100B24

  • Mfr # E100B24

  • Zoro # G2461450


product price: $1,841.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Sprocket Hub Type
B
Bore Type
Reboreable
Pitch Dia.
9.5766
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E100B24
Zoro #
G2461450
UPC #
697950024332
Country of Origin
United States

Dimensions

Pitch Dia.
9.5766
Length through Bore (In.)
4.75
Outside Dia. (In.)
10.245
Storage Length
10.245
Caliper Diameter
8.8266
Storage Height
4.75
Storage Width
10.245

Details

Number of Teeth
24
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard Roller Chain
Max. Bore (In.)
3.75
Material
Steel
Weight
69
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No
Min. Bore
1.25
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.