Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E100B25

  • Mfr # E100B25

  • Zoro # G2462169


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.645
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
9.9734
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100B25
Zoro #
G2462169
UPC #
697950024349
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.645
Pitch Dia.
9.9734
Length through Bore (In.)
4.75
Storage Height
4.75
Storage Length
10.645
Caliper Diameter
9.2037
Storage Width
10.645

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Number of Teeth
25
Max. Bore (In.)
3.75
Sprocket Hub Type
B
Weight
73
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
3
Min. Bore
1.25
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.