Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E100B26

  • Mfr # E100B26

  • Zoro # G2460723


product price: $1,815.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Bore Type
Reboreable
Type
Standard Roller Chain
Outside Dia. (In.)
11.045
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100B26
Zoro #
G2460723
UPC #
697950024356
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.045
Length through Bore (In.)
4.75
Pitch Dia.
10.3703
Storage Length
11.045
Storage Width
11.045
Storage Height
4.75
Caliper Diameter
9.6203

Details

Number of Teeth
26
Bore Type
Reboreable
Type
Standard Roller Chain
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
3.8125
Weight
80.3
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.5
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.