Zoro Homepage

Spk Roller Triple B, E100B30

  • Mfr # E100B30

  • Zoro # G2459673


product price: $2,243.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
11.9585
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100B30
Zoro #
G2459673
UPC #
697950024363
Country of Origin
United States

Dimensions

Pitch Dia.
11.9585
Outside Dia. (In.)
12.643
Length through Bore (In.)
4.75
Storage Length
12.643
Storage Width
12.643
Caliper Diameter
11.2085
Storage Height
4.75

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
3.8125
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
102
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.