Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E35B48

  • Mfr # E35B48

  • Zoro # G2465440


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
35
Pitch Dia.
5.7337
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B48
Zoro #
G2465440
UPC #
697950003320
Country of Origin
United States

Dimensions

Pitch Dia.
5.7337
Outside Dia. (In.)
5.946
Length through Bore (In.)
1.875
Storage Length
5.946
Caliper Diameter
5.5337
Storage Height
1.875
Storage Width
5.946

Details

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
35
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
1.75
Weight
7.5
Min. Bore
0.75
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.