Zoro Homepage

Spk Roller Triple B, E35B52

  • Mfr # E35B52

  • Zoro # G2465580


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
35
Pitch Dia.
6.2108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B52
Zoro #
G2465580
UPC #
697950003337
Country of Origin
United States

Dimensions

Pitch Dia.
6.2108
Length through Bore (In.)
1.875
Outside Dia. (In.)
6.424
Storage Height
1.875
Storage Width
6.424
Caliper Diameter
6.0108
Storage Length
6.424

Details

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
35
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
1.75
Weight
8.67
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.