Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E35B76

  • Mfr # E35B76

  • Zoro # G2467559


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.0744
Outside Dia. (In.)
9.292
Type
Standard Roller Chain
Number of Teeth
76
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B76
Zoro #
G2467559
UPC #
697950003405
Country of Origin
United States

Dimensions

Pitch Dia.
9.0744
Outside Dia. (In.)
9.292
Length through Bore (In.)
1.875
Storage Length
9.292
Storage Height
1.875
Caliper Diameter
8.8744
Storage Width
9.292

Details

Type
Standard Roller Chain
Number of Teeth
76
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
2.375
Weight
18.94
Number of Rows
3
Hardened Teeth
No
Min. Bore
0.75
Surface Treatment
Protective Coating
Chain Number
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.