Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E35B84

  • Mfr # E35B84

  • Zoro # G2468344


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
35
Pitch Dia.
10.0291
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B84
Zoro #
G2468344
UPC #
697950003429
Country of Origin
United States

Dimensions

Pitch Dia.
10.0291
Outside Dia. (In.)
10.247
Length through Bore (In.)
1.875
Storage Length
10.247
Caliper Diameter
9.8291
Storage Width
10.247
Storage Height
1.875

Details

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
35
Max. Bore (In.)
2.375
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
22.74
Number of Rows
3
Min. Bore
0.75
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.