Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B102

  • Mfr # E40B102

  • Zoro # G2463578


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
16.2364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B102
Zoro #
G2463578
UPC #
697950007960
Country of Origin
United States

Dimensions

Pitch Dia.
16.2364
Length through Bore (In.)
2.75
Outside Dia. (In.)
16.529
Storage Height
2.75
Storage Width
16.529
Caliper Diameter
15.9244
Storage Length
16.529

Details

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
40
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Weight
68.67
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.1875

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Triple B, E40B102 is a standard roller chain with 102 teeth. It is made of steel and has a pitch diameter of 16.2364 inches, an outside diameter of 16.529 inches, and a maximum bore of 2.75 inches. It has a reboreable bore type, a weight of 68.67, three rows, and a protective coating. Its storage height is 2.75 inches, its storage width is 16.529 inches, its chain number is 40, its caliper diameter is 15.9244 inches, and its minimum bore is 1.1875 inches. Its storage length is 16.529 inches and its teeth are not hardened. Length through Bore (In.): 2.75.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.