Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B20H

  • Mfr # E40B20H

  • Zoro # G3323989


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
3.1962
Number of Teeth
20
Outside Dia. (In.)
3.457
Max. Bore (In.)
1.875
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B20H
Zoro #
G3323989
UPC #
697950007663
Country of Origin
United States

Dimensions

Pitch Dia.
3.1962
Outside Dia. (In.)
3.457
Length through Bore (In.)
2.25
Storage Width
3.457
Storage Length
3.457
Caliper Diameter
2.8842
Storage Height
2.25

Details

Number of Teeth
20
Max. Bore (In.)
1.875
Sprocket Hub Type
B
Bore Type
Reboreable
Weight
3.73
Type
Standard Roller Chain
Material
Steel
Min. Bore
0.625
Chain Number
40
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.