Zoro Homepage

Spk Roller Triple B, E40B23H

  • Mfr # E40B23H

  • Zoro # G2464704


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
3.672
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B23H
Zoro #
G2464704
UPC #
697950007694
Country of Origin
United States

Dimensions

Pitch Dia.
3.672
Length through Bore (In.)
2.25
Outside Dia. (In.)
3.938
Storage Height
2.25
Caliper Diameter
3.3514
Storage Length
3.938
Storage Width
3.938

Details

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
40
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
2
Weight
5.06
Min. Bore
0.625
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.