Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B26

  • Mfr # E40B26

  • Zoro # G2464503


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
4.1481
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B26
Zoro #
G2464503
UPC #
697950007724
Country of Origin
United States

Dimensions

Pitch Dia.
4.1481
Length through Bore (In.)
2.25
Outside Dia. (In.)
4.418
Storage Height
2.25
Storage Width
4.418
Caliper Diameter
3.8361
Storage Length
4.418

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
40
Max. Bore (In.)
2.25
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
6.43
Min. Bore
0.625
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.