Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B30

  • Mfr # E40B30

  • Zoro # G2464661


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
4.7834
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40B30
Zoro #
G2464661
UPC #
697950007731
Country of Origin
United States

Dimensions

Pitch Dia.
4.7834
Length through Bore (In.)
2.25
Outside Dia. (In.)
5.057
Storage Length
5.057
Storage Height
2.25
Caliper Diameter
4.4714
Storage Width
5.057

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
40
Sprocket Hub Type
B
Max. Bore (In.)
2.25
Type
Standard Roller Chain
Weight
8.37
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.875
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.