Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B35

  • Mfr # E40B35

  • Zoro # G2464022


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
5.5779
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B35
Zoro #
G2464022
UPC #
697950007748
Country of Origin
United States

Dimensions

Pitch Dia.
5.5779
Length through Bore (In.)
2.25
Outside Dia. (In.)
5.855
Caliper Diameter
5.2603
Storage Width
5.855
Storage Height
2.25
Storage Length
5.855

Details

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
40
Type
Standard Roller Chain
Max. Bore (In.)
2.25
Sprocket Hub Type
B
Weight
10.33
Number of Rows
3
Min. Bore
0.875
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.