Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B36

  • Mfr # E40B36

  • Zoro # G2464713


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
5.7369
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40B36
Zoro #
G2464713
UPC #
697950007762
Country of Origin
United States

Dimensions

Pitch Dia.
5.7369
Outside Dia. (In.)
6.015
Length through Bore (In.)
2.375
Caliper Diameter
5.4249
Storage Height
2.375
Storage Width
6.015
Storage Length
6.015

Details

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
40
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
11.83
Number of Rows
3
Min. Bore
0.9375
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.