Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B42

  • Mfr # E40B42

  • Zoro # G2465842


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
42
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
6.6907
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40B42
Zoro #
G2465842
UPC #
697950007786
Country of Origin
United States

Dimensions

Pitch Dia.
6.6907
Length through Bore (In.)
2.375
Outside Dia. (In.)
6.972
Storage Height
2.375
Caliper Diameter
6.3787
Storage Width
6.972
Storage Length
6.972

Details

Material
Steel
Number of Teeth
42
Bore Type
Reboreable
Chain Number
40
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
15.36
Surface Treatment
Protective Coating
Min. Bore
0.9375
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.