Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B48

  • Mfr # E40B48

  • Zoro # G3338031


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Weight
19.46
Max. Bore (In.)
2.5
Length through Bore (In.)
2.375
Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B48
Zoro #
G3338031
UPC #
697950007809
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.375
Outside Dia. (In.)
7.929
Pitch Dia.
7.6449
Storage Height
2.375
Storage Length
7.929
Caliper Diameter
7.3329
Storage Width
7.929

Details

Type
Standard Roller Chain
Weight
19.46
Max. Bore (In.)
2.5
Number of Teeth
48
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
Surface Treatment
Protective Coating
Chain Number
40
Min. Bore
0.9375
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.