Shop MARTIN

Spk Roller Triple B, E40B52

  • Mfr # E40B52

  • Zoro # G2464110


product price: 
$
276.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
8.2811
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E40B52
Zoro #
G2464110
UPC #
697950007823
Country of Origin
United States

Dimensions

Pitch Dia.
8.2811
Outside Dia. (In.)
8.566
Length through Bore (In.)
2.375
Storage Width
8.566
Storage Length
8.566
Storage Height
2.375
Caliper Diameter
7.9691

Details

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
40
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
22.51
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
0.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews