Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B68

  • Mfr # E40B68

  • Zoro # G2464670


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
68
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
10.8264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40B68
Zoro #
G2464670
UPC #
697950007861
Country of Origin
United States

Dimensions

Pitch Dia.
10.8264
Length through Bore (In.)
2.625
Outside Dia. (In.)
11.115
Storage Length
11.115
Storage Width
11.115
Caliper Diameter
10.5144
Storage Height
2.625

Details

Material
Steel
Number of Teeth
68
Bore Type
Reboreable
Chain Number
40
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Weight
38.19
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.