Zoro Homepage

Spk Roller Triple B, E40B95

  • Mfr # E40B95

  • Zoro # G2465011


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
95
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
15.1225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B95
Zoro #
G2465011
UPC #
697950007946
Country of Origin
United States

Dimensions

Pitch Dia.
15.1225
Length through Bore (In.)
2.75
Outside Dia. (In.)
15.414
Caliper Diameter
14.8084
Storage Width
15.414
Storage Height
2.75
Storage Length
15.414

Details

Material
Steel
Number of Teeth
95
Bore Type
Reboreable
Chain Number
40
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Weight
62.02
Min. Bore
1.1875
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.