Zoro Homepage

Spk Roller Triple B, E50B13H

  • Mfr # E50B13H

  • Zoro # G2469193


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
2.6116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B13H
Zoro #
G2469193
UPC #
697950014180
Country of Origin
United States

Dimensions

Pitch Dia.
2.6116
Length through Bore (In.)
2.5
Outside Dia. (In.)
2.911
Storage Width
2.911
Storage Height
2.5
Caliper Diameter
2.1926
Storage Length
2.911

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
1.3125
Sprocket Hub Type
B
Weight
2.29
Number of Rows
3
Min. Bore
0.625
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.