Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E50B17H

  • Mfr # E50B17H

  • Zoro # G2467662


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
3.4014
Length through Bore (In.)
2.5
Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B17H
Zoro #
G2467662
UPC #
697950014227
Country of Origin
United States

Dimensions

Pitch Dia.
3.4014
Length through Bore (In.)
2.5
Outside Dia. (In.)
3.718
Caliper Diameter
2.9869
Storage Length
3.718
Storage Height
2.5
Storage Width
3.718

Details

Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Max. Bore (In.)
1.875
Weight
4.42
Hardened Teeth
No
Chain Number
50
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.