Zoro Homepage

Spk Roller Triple B, E50B20H

  • Mfr # E50B20H

  • Zoro # G2468548


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
3.9953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B20H
Zoro #
G2468548
UPC #
697950014258
Country of Origin
United States

Dimensions

Pitch Dia.
3.9953
Outside Dia. (In.)
4.321
Length through Bore (In.)
2.625
Storage Height
2.625
Caliper Diameter
3.5953
Storage Length
4.321
Storage Width
4.321

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
2.25
Sprocket Hub Type
B
Weight
6.53
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.